Shop All V-Belts
Continental Contitech
B32 Wrapped V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B32
Zoro # G5166371
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B32
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B32
- Zoro # G5166371
- UPC # 037256045455
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 35" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B32 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 13/32 in |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B32, Number of Bands 1, Outside Length 35 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- MI-T-M Coupled Hose Assembly 4000 psi (851-0338)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron (ZX-HF30262)
- BESTORQ Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- CONTINENTAL CONTITECH B110 Wrapped V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (B110)
- CONTINENTAL CONTITECH 5L560 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (5L560)
- CONTINENTAL CONTITECH BX154 Cogged V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (BX154)
- CONTINENTAL CONTITECH BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51)
- CONTINENTAL CONTITECH 4/BX93 Banded Cogged V-Belt, 96" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX93)
- CONTINENTAL CONTITECH AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 32'' Long x 6 Ribs Wide - 320J6 (320J6)
- Continental Contitech Power Transmission Belts