Shop All V-Belts
Continental Contitech
B29 Wrapped V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B29
Zoro # G5186750
original price:
$13.07
37% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B29
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B29
- Zoro # G5186750
- UPC # 037256045424
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 32" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B29 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 13/32 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B29, Number of Bands 1, Outside Length 32 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6L235)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X06X04SS)
- FOSTER Socket, Valved, 1 Way, Mold Srs, 3/8" x 1/2" (FS308V)
- WILKERSON Bowl, Plastic W/Metal Bowl Guard (GRP-95-935)
- CONTINENTAL CONTITECH AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35)
- CONTINENTAL CONTITECH C105 Wrapped V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (C105)
- CONTINENTAL CONTITECH B110 Wrapped V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (B110)
- CONTINENTAL CONTITECH BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40)
- CONTINENTAL CONTITECH 5VX1150 Cogged V-Belt, 115" Outside Length, 5/8" Top Width, 1 Ribs (5VX1150)
- CONTINENTAL CONTITECH AX120 Cogged V-Belt, 122" Outside Length, 1/2" Top Width, 1 Ribs (AX120)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (AX20)
- Continental Contitech Power Transmission Belts