Shop All V-Belts
Continental Contitech
B28 Wrapped V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B28
Zoro # G5281880
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B28
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B28
- Zoro # G5281880
- UPC # 037256045417
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 31" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B28 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Thickness (Nominal) | 13/32 in |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B28, Number of Bands 1, Outside Length 31 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZB07520-05-31-G)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- ACCU-LUBE Cutting Oil, 13 oz, Tube (79045)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (114789)
- CONTINENTAL CONTITECH A17 Wrapped V-Belt, 19" Outside Length, 1/2" Top Width, 1 Ribs (A17)
- CONTINENTAL CONTITECH 6/B144 Banded V-Belt, 147" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B144)
- CONTINENTAL CONTITECH 3/B115 Banded V-Belt, 118" Outside Length, 1-63/64" Top Width, 3 Ribs (3/B115)
- CONTINENTAL CONTITECH B26 Wrapped V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (B26)
- CONTINENTAL CONTITECH 5VX830 Cogged V-Belt, 83" Outside Length, 5/8" Top Width, 1 Ribs (5VX830)
- CONTINENTAL CONTITECH BX48 Cogged V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (BX48)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- Continental Contitech V-Belts