Shop All V-Belts
Continental Contitech
B26 Wrapped V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B26
Zoro # G5246573
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B26
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B26
- Zoro # G5246573
- UPC # 037256045394
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 29" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B26 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 13/32 in |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B26, Number of Bands 1, Outside Length 29 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- INGERSOLL-RAND Grease, for Impact Tools, 1 LB (105-1LB)
- DIXON Wilkerson by Self-Relieving Standard Miniature Regulator without Gauge, 1/4 in NPT/BSPP-G, 44 SCFM F (R08-02R)
- POWERFLITE B48 51" Outside Length, 21/32" Top Width, 1 Ribs (B48-2)
- CONTINENTAL CONTITECH 4/5V1400 Banded V-Belt, 140" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1400)
- CONTINENTAL CONTITECH 4L560 Cogged V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (4L560)
- CONTINENTAL CONTITECH AX74 Cogged V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (AX74)
- CONTINENTAL CONTITECH 3V900 Wrapped V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3V900)
- CONTINENTAL CONTITECH A22 Wrapped V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (A22)
- CONTINENTAL CONTITECH BX98 Cogged V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (BX98)
- BESTORQ 3VX750/03 Banded Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 3 Ribs (3VX750/03)
- Continental Contitech Power Transmission Belts