Shop All V-Belts
Continental Contitech
B210 Wrapped V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B210
Zoro # G5291583
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B210
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 213"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B210
- Zoro # G5291583
- UPC # 037256046346
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 213" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B210 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 13/32 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B210, Number of Bands 1, Outside Length 213 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Fltr, 1500Srs, Npt, F35221-311 (F35221-311)
- SKF SKF-6305 C3, Single Row Ball Brgs, 6305 C3 (6305 C3)
- GATES Multi-Speed Belts, 1626V455 (1626V455)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562223, Suction Strainer, 125 micron, Outside-In (MF0062149)
- CONTINENTAL CONTITECH B84 Wrapped V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (B84)
- CONTINENTAL CONTITECH 4L450 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450)
- CONTINENTAL CONTITECH B74 Wrapped V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (B74)
- CONTINENTAL CONTITECH 4/BX77 Banded Cogged V-Belt, 80" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX77)
- CONTINENTAL CONTITECH 5L260 Cogged V-Belt, 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260)
- CONTINENTAL CONTITECH A65 Wrapped V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (A65)
- D&D 27" Outside Length, 1/2" Top Width, 1 Ribs (4LK270)
- Continental Contitech V-Belts