Shop All V-Belts
Continental Contitech
B195 Wrapped V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B195
Zoro # G5229152
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B195
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B195
- Zoro # G5229152
- UPC # 037256046322
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 198" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B195 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 13/32 in |
Reinforcing Cord Material | Polyester |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B195, Number of Bands 1, Outside Length 198 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6007 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6007 2RSR C3 (6007 2RSR C3)
- POWERDRIVE 5/8" Sheave 6.25" OD (AK64-5/8)
- DIXON SWing Type Hose, Storage Reel HSR18 (HSR18)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- CONTINENTAL CONTITECH B65 Wrapped V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (B65)
- CONTINENTAL CONTITECH 3VX500 Cogged V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3VX500)
- CONTINENTAL CONTITECH AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (AX59)
- CONTINENTAL CONTITECH 5L280 Cogged V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (5L280)
- CONTINENTAL CONTITECH 2/B150 Banded V-Belt, 153" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B150)
- CONTINENTAL CONTITECH 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX425)
- BANDO 6147 mm Outside Length, 17 mm Top Width, 1 Ribs (B240)
- Continental Contitech Power Transmission Belts