Shop All V-Belts
Continental Contitech
B175 Wrapped V-Belt, 178" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B175
Zoro # G5173347
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B175
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B175
- Zoro # G5173347
- UPC # 037256030024
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 178" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B175 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Thickness (Nominal) | 13/32 in |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B175, Number of Bands 1, Outside Length 178 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR TANK VALVE 1/8""MNPT (38900)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 376mm PL, T47 (376-8M-20)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10, Metric Dia. Max.: 114 mm (5764)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- CONTINENTAL CONTITECH 2/3VX630 Banded Cogged V-Belt, 63" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX630)
- CONTINENTAL CONTITECH BX94 Cogged V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (BX94)
- CONTINENTAL CONTITECH B87 Wrapped V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (B87)
- CONTINENTAL CONTITECH 3L150 Cut Edge V-Belt, 15" Outside Length, 3/8" Top Width, 1 Ribs (3L150)
- CONTINENTAL CONTITECH BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- MTD Belt-V 4L X 85 Lg (954-04297)
- Continental Contitech Power Transmission Belts