Shop All V-Belts
Continental Contitech
B166 Wrapped V-Belt, 169" Outside Length, 43/64" Top Width, 1 Ribs
Mfr # B166
Zoro # G6562110
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B166
- Number of Ribs 1
- Top Width 43/64"
- Outside Length 169"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B166
- Zoro # G6562110
- UPC # 037256099724
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 43/64" |
Outside Length | 169" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B166 |
Number of Ribs | 1 |
Thickness | 27/64" |
Material | Styrene-Butadiene |
Construction | Wrapped |
Resists | Abrasives, Chemicals, Flame, Heat, Oil, Ozone |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Styrene-Butadiene |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Abrasive Resistant, Chemical Resistant, Flame Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Edge Construction | Wrapped |
Thickness (Nominal) | 13/32 in |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | B |
Description
V-Belt, Belt Material Styrene-Butadiene, Edge Construction Wrapped, Industry Number B166, Number of Bands 1, Outside Length 169 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Abrasive Resistant, Chemical Resistant, Flame Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRT075-25MF-G)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (VCJ 1)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520811000)
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 2 HP, 230/460 V (145THFR5329)
- CONTINENTAL CONTITECH 4L260 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (4L260)
- CONTINENTAL CONTITECH 5VX1030 Cogged V-Belt, 103" Outside Length, 5/8" Top Width, 1 Ribs (5VX1030)
- CONTINENTAL CONTITECH 5VX590 Cogged V-Belt, 59" Outside Length, 5/8" Top Width, 1 Ribs (5VX590)
- CONTINENTAL CONTITECH 3L210 Cut Edge V-Belt, 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- CONTINENTAL CONTITECH AX86 Cogged V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (AX86)
- CONTINENTAL CONTITECH 4L610 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- BANDO Duraflex Gl Polyurethane, 2L300 (2L300)
- Continental Contitech V-Belts