Shop All V-Belts
Continental Contitech
B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B158
Zoro # G5185682
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B158
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B158
- Zoro # G5185682
- UPC # 037256046278
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 161" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B158 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Thickness (Nominal) | 13/32 in |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B158, Number of Bands 1, Outside Length 161 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- LUBRIPLATE No. 630-Aa, 72 3/8 Oz Tubes, 8PK (L0067-078)
- TOMPKINS Hydraulic Fitting-Steel06FPX-06FPX-06FPX TEE (1603-06-06-06)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E7010VG16SP, Return Line, 10 micron, Outside-In (MF0430835)
- CONTINENTAL CONTITECH 13X960 AUTO V-BELT (13X960)
- CONTINENTAL CONTITECH C105 Wrapped V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (C105)
- CONTINENTAL CONTITECH 3/5V1800 Banded V-Belt, 180" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5V1800)
- CONTINENTAL CONTITECH BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (BX44)
- CONTINENTAL CONTITECH AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36)
- CONTINENTAL CONTITECH 2/5VX500 Banded Cogged V-Belt, 50" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX500)
- ZORO SELECT V-Belt, A54 (51EU03)
- Continental Contitech Power Transmission Belts