Shop All V-Belts
Continental Contitech
B140 Wrapped V-Belt, 143" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B140
Zoro # G5267031
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B140
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 143"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # B140
- Zoro # G5267031
- UPC # 037256059162
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 143" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B140 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B140, Number of Bands 1, Outside Length 143 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1" Sheave 4.95" OD (BK52-1)
- NTN H2311X50MM, Adapter Sleeve 50 Mm Shaft Diameter (H2311X50MM)
- TITAN REBUILD RATCHET KIT 1/2" (TL11310)
- ENERPAC Simplex Packing Kit, R756 Cylinder (54547)
- CONTINENTAL CONTITECH 3V375 Wrapped V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V375)
- CONTINENTAL CONTITECH 3V335 Wrapped V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V335)
- CONTINENTAL CONTITECH 4/C128 Banded V-Belt, 132" Outside Length, 3-33/64" Top Width, 4 Ribs (4/C128)
- CONTINENTAL CONTITECH AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- CONTINENTAL CONTITECH 4L160 Cogged V-Belt, 16" Outside Length, 1/2" Top Width, 1 Ribs (4L160)
- CONTINENTAL CONTITECH BX50 Cogged V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (BX50)
- BESTORQ SPA1600 V Belt, 1600 mm (62.4 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA1600)
- Continental Contitech Power Transmission Belts