Shop All V-Belts
Continental Contitech
B122 Wrapped V-Belt, 125" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B122
Zoro # G5224937
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B122
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B122
- Zoro # G5224937
- UPC # 037256283437
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 125" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B122 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B122, Number of Bands 1, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A26 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (A26)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B96)
- WESTWARD Flexible Spout Measure, 1Quart/1 Liter (2CAN9)
- CONTINENTAL CONTITECH AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (AX33)
- CONTINENTAL CONTITECH 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX425)
- CONTINENTAL CONTITECH 2/3VX450 Banded Cogged V-Belt, 45" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX450)
- CONTINENTAL CONTITECH 3VX500 Cogged V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3VX500)
- CONTINENTAL CONTITECH 2/3VX600 Banded Cogged V-Belt, 60" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX600)
- CONTINENTAL CONTITECH 4/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX600)
- DAYTON AX180 Cogged V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (13W528)
- Continental Contitech Power Transmission Belts