Shop All V-Belts
Continental Contitech
B120 Wrapped V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B120
Zoro # G5219328
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B120
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B120
- Zoro # G5219328
- UPC # 037256046209
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 123" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B120 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 13/32 in |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B120, Number of Bands 1, Outside Length 123 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-32-165-BK)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95100178)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 6 Ribs Wide - 340J6 (340J6)
- FESTO Semi-Rotary Drive DRVS-40-90-P (DRVS-40-90-P)
- CONTINENTAL CONTITECH BX47 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (BX47)
- CONTINENTAL CONTITECH AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24)
- CONTINENTAL CONTITECH 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX425)
- CONTINENTAL CONTITECH 3/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1180)
- CONTINENTAL CONTITECH 5/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX600)
- CONTINENTAL CONTITECH CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (CX109)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1320449 Replacement Belt, B153 (B153)
- Continental Contitech Power Transmission Belts