Shop All V-Belts
Continental Contitech
B111 Wrapped V-Belt, 114" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B111
Zoro # G5226547
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B111
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B111
- Zoro # G5226547
- UPC # 037256046179
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 114" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B111 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B111, Number of Bands 1, Outside Length 114 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 120 lb Drum Green (312142)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/4 (82650-12)
- DEUBLIN Union 1/4 BSP RH (1102-070-103)
- CONRADER Safety Valve, Soft Seat, 1/2In, 200 PSI, SS (SRV390-1/2-V-SS-200)
- CONTINENTAL CONTITECH 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (5VX1000)
- CONTINENTAL CONTITECH A49 Wrapped V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (A49)
- CONTINENTAL CONTITECH 5/BX108 Banded Cogged V-Belt, 111" Outside Length, 3-19/64" Top Width, 5 Ribs (5/BX108)
- CONTINENTAL CONTITECH 5VX530 Cogged V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs (5VX530)
- CONTINENTAL CONTITECH B210 Wrapped V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (B210)
- CONTINENTAL CONTITECH 5L450 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450)
- PIX Poly Rib J Belt, 13 in. EL-4 Rib (130J4)
- Continental Contitech Power Transmission Belts