Shop All V-Belts
Continental Contitech
B110 Wrapped V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B110
Zoro # G5207680
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B110
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # B110
- Zoro # G5207680
- UPC # 037256333217
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 113" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B110 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Thickness (Nominal) | 13/32 in |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B110, Number of Bands 1, Outside Length 113 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MRC-10-KW Metric Set Screw Coupling with Keyway (MRC-10-KW)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JSC36-10-A)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- SKF Radial Ball Bearing, Open, 60mm Bore Dia (6312 JEM)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- CONTINENTAL CONTITECH A25 Wrapped V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (A25)
- CONTINENTAL CONTITECH 5V1320 Wrapped V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (5V1320)
- CONTINENTAL CONTITECH B150 Wrapped V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (B150)
- CONTINENTAL CONTITECH 2/B118 Banded V-Belt, 121" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B118)
- CONTINENTAL CONTITECH BX98 Cogged V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (BX98)
- BESTORQ Aftermarket replacement for 167148 King Kutter RFM72 (Deck 6') belt, B148K (B148K)
- Continental Contitech V-Belts