Shop All V-Belts
Continental Contitech
B100 Wrapped V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B100
Zoro # G5206061
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B100
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 103"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B100
- Zoro # G5206061
- UPC # 037256046124
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 103" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B100 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 13/32 in |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B100, Number of Bands 1, Outside Length 103 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1550psi (T16C405C02F0-03)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (SUCP208-24)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- SKF SKF-6200Z C3, Single Row Ball Brgs, 6200Z C3 (6200Z C3)
- CONTINENTAL CONTITECH 2/3VX530 Banded Cogged V-Belt, 53" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX530)
- CONTINENTAL CONTITECH AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (AX64)
- CONTINENTAL CONTITECH B50 Wrapped V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (B50)
- CONTINENTAL CONTITECH B56 Wrapped V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (B56)
- CONTINENTAL CONTITECH 3L230 Cut Edge V-Belt, 23" Outside Length, 3/8" Top Width, 1 Ribs (3L230)
- CONTINENTAL CONTITECH 3VX335 Cogged V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX335)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- Continental Contitech V-Belts