Shop All V-Belts
Continental Contitech
AX83 Cogged V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX83
Zoro # G5189648
original price:
$17.85
7% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX83
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # AX83
- Zoro # G5189648
- UPC # 037256058530
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 85" |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX83 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Thickness (Nominal) | 5/16 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX83, Number of Bands 1, Outside Length 85 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2062-16-16S)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (40-1SS X 10FT)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In (4-4 F6L-S)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- CONTINENTAL CONTITECH B96 Wrapped V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (B96)
- CONTINENTAL CONTITECH A158 Wrapped V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (A158)
- CONTINENTAL CONTITECH A180 Wrapped V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (A180)
- CONTINENTAL CONTITECH BX71 Cogged V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (BX71)
- CONTINENTAL CONTITECH B67 Wrapped V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (B67)
- CONTINENTAL CONTITECH BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (BX32)
- GATES Metric-Power V-Belts, XPZ887 (XPZ887)
- Continental Contitech V-Belts