Shop All V-Belts
Continental Contitech
AX80 Cogged V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX80
Zoro # G5169567
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX80
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # AX80
- Zoro # G5169567
- UPC # 037256047541
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 82" |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX80 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Thickness (Nominal) | 5/16 in |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX80, Number of Bands 1, Outside Length 82 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (NCDMC150-0500)
- ROSS CONTROLS 1-1/4" Male NPT Silencer (5500A7013)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- SMC 5/32" x 5/16" Tube SS Straight Union (KQG2H08-00)
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- CONTINENTAL CONTITECH 11.3X912 Auto V-Belt V-Belts, 11-3X912 (11-3X912)
- CONTINENTAL CONTITECH BX38 Cogged V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (BX38)
- CONTINENTAL CONTITECH BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67)
- CONTINENTAL CONTITECH A57 Wrapped V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (A57)
- CONTINENTAL CONTITECH B173 Wrapped V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (B173)
- DAYTON 2/B60 Banded V-Belt, 63-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G886)
- Continental Contitech V-Belts