Shop All V-Belts
Continental Contitech
AX70 Cogged V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX70
Zoro # G5262481
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX70
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # AX70
- Zoro # G5262481
- UPC # 037256047503
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 72" |
Belt Trade Size | AX |
Details
V-Belt Section | AX |
Item | Cogged V-Belt |
Industry Number | AX70 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Number of Bands | 1 |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 5/16 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX70, Number of Bands 1, Outside Length 72 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 79 in Outside Length, 21/32 in Top Width, 1 Ribs (BX76)
- GATES XPA2682 Metric V-Belt, 2682mm Outside Length, 13mm Top Width, 1 Ribs (XPA2682)
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262981, Return Line, 10 micron, Outside-In (MF0064109)
- CONTINENTAL CONTITECH 2/BX58 Banded Cogged V-Belt, 61" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX58)
- CONTINENTAL CONTITECH 3L270 Cut Edge V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- CONTINENTAL CONTITECH AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (AX53)
- CONTINENTAL CONTITECH B65 Wrapped V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (B65)
- CONTINENTAL CONTITECH 13X860 Auto V-Belt V-Belts, 13X860 (13X860)
- CONTINENTAL CONTITECH C78 Wrapped V-Belt, 82" Outside Length, 7/8" Top Width, 1 Ribs (C78)
- D&D 74" Outside Length, 3/8" Top Width, 1 Ribs (3VX740)
- Continental Contitech Power Transmission Belts