Shop All V-Belts
Continental Contitech
AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX69
Zoro # G5275081
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX69
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # AX69
- Zoro # G5275081
- UPC # 037256058448
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 71" |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX69 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 5/16 in |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX69, Number of Bands 1, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler (2475F14G)
- LOC-LINE In-Line Valve, Black, 3/4", PK10 (69558-BLK)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4112)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V68 (3B5V68)
- CONTINENTAL CONTITECH AX98 Cogged V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (AX98)
- CONTINENTAL CONTITECH 4L320 Cogged V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- CONTINENTAL CONTITECH AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (AX53)
- CONTINENTAL CONTITECH 5L310 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310)
- CONTINENTAL CONTITECH 3/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX850)
- CONTINENTAL CONTITECH 3V355 Wrapped V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- D&D 236" Outside Length, 5/8" Top Width, 1 Ribs (5V2360)
- Continental Contitech Power Transmission Belts