Shop All V-Belts
Continental Contitech
AX67 Cogged V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX67
Zoro # G5231821
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX67
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # AX67
- Zoro # G5231821
- UPC # 037256058431
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 69" |
Belt Trade Size | AX |
Details
V-Belt Section | AX |
Item | Cogged V-Belt |
Industry Number | AX67 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Thickness (Nominal) | 5/16 in |
Maximum Operating Temperature | 230 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX67, Number of Bands 1, Outside Length 69 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCU6)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Female NPT (UC1414FB)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #36, 10/Bx (23393)
- DODGE 2012 X 1-5/8-KW Taper Lock Bushing (2012X1-5/8)
- CONTINENTAL CONTITECH 2/5VX530 Banded Cogged V-Belt, 53" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX530)
- CONTINENTAL CONTITECH 5/B133 Banded V-Belt, 136" Outside Length, 3-19/64" Top Width, 5 Ribs (5/B133)
- CONTINENTAL CONTITECH 5VX570 Cogged V-Belt, 57" Outside Length, 5/8" Top Width, 1 Ribs (5VX570)
- CONTINENTAL CONTITECH A87 Wrapped V-Belt, 89" Outside Length, 1/2" Top Width, 1 Ribs (A87)
- CONTINENTAL CONTITECH 2/BX100 Banded Cogged V-Belt, 103" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX100)
- CONTINENTAL CONTITECH AX88 Cogged V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (AX88)
- PIX Belt, B Kevlar, 5/8 x 87 in. OC (B84K)
- Continental Contitech V-Belts