Shop All V-Belts
Continental Contitech
AX62 Cogged V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX62
Zoro # G5206761
original price:
$20.10
21% off
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX62
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # AX62
- Zoro # G5206761
- UPC # 037256047466
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 64" |
Belt Trade Size | AX |
Details
V-Belt Section | AX |
Item | Cogged V-Belt |
Industry Number | AX62 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Thickness (Nominal) | 5/16 in |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX62, Number of Bands 1, Outside Length 64 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6000 Series Single Row Deep Groove Ball Bearing, #6036 (6036)
- GOODMAN 10584308S 1/5 Hp Condenser Motor (10584308S)
- CLIMAX METAL PRODUCTS 2CC-075-075-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-075-075-KW)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T20)
- CONTINENTAL CONTITECH 2/BX51 Banded Cogged V-Belt, 54" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX51)
- CONTINENTAL CONTITECH A27 Wrapped V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (A27)
- CONTINENTAL CONTITECH 3/5V1800 Banded V-Belt, 180" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5V1800)
- CONTINENTAL CONTITECH 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (5VX930)
- CONTINENTAL CONTITECH 5L280 Cogged V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (5L280)
- CONTINENTAL CONTITECH 4L250 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250)
- DAYTON B102 V-Belt, 105" Outside Length, 21/32" Top Width, 1 Ribs (3GWH8)
- Continental Contitech Power Transmission Belts