Shop All V-Belts
Continental Contitech
AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX59
Zoro # G5187758
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX59
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # AX59
- Zoro # G5187758
- UPC # 037256058394
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 61" |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX59 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Maximum Operating Temperature | 230 Degrees F |
Thickness (Nominal) | 5/16 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX59, Number of Bands 1, Outside Length 61 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (450L100)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, Strt (202702-6-6S)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed (32XC12)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211RS)
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- CONTINENTAL CONTITECH 4/5V900 Banded V-Belt, 90" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V900)
- CONTINENTAL CONTITECH 4L450 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450)
- CONTINENTAL CONTITECH AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36)
- CONTINENTAL CONTITECH 13X1030 AUTO V-BELT (13X1030)
- CONTINENTAL CONTITECH 3V750 Wrapped V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (3V750)
- CONTINENTAL CONTITECH 4/3V1250 Banded V-Belt, 125" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3V1250)
- Continental Contitech Power Transmission Belts