Shop All V-Belts
Continental Contitech
AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX57
Zoro # G5226538
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX57
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # AX57
- Zoro # G5226538
- UPC # 037256058370
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 59" |
Belt Trade Size | AX |
Details
V-Belt Section | AX |
Item | Cogged V-Belt |
Industry Number | AX57 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 5/16 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX57, Number of Bands 1, Outside Length 59 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF2-1/4S (CF2-1/4S)
- REELCRAFT Swivel Assembly (600242-1)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (FD1076)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B16)
- CONTINENTAL CONTITECH BX99 Cogged V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (BX99)
- CONTINENTAL CONTITECH B60 Wrapped V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (B60)
- CONTINENTAL CONTITECH 2/BX83 Banded Cogged V-Belt, 86" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX83)
- CONTINENTAL CONTITECH AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31)
- CONTINENTAL CONTITECH A21 Wrapped V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (A21)
- CONTINENTAL CONTITECH AX45 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (AX45)
- CARLISLE RBX120-2 Gold-Ribbon Cog-Band (RBX120-2)
- Continental Contitech V-Belts