Shop All V-Belts
Continental Contitech
AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX37
Zoro # G5166353
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX37
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # AX37
- Zoro # G5166353
- UPC # 037256047343
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 39" |
Belt Trade Size | AX |
Details
V-Belt Section | AX |
Item | Cogged V-Belt |
Industry Number | AX37 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 5/16 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX37, Number of Bands 1, Outside Length 39 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 075 x 110in PL, T220 (D1100H075)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- MARTIN SPROCKET & GEAR (1610) Spk Roller Double Tb, D50ATB17H (D50ATB17H)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-310)
- CONTINENTAL CONTITECH BX210 Cogged V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (BX210)
- CONTINENTAL CONTITECH 4/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX600)
- CONTINENTAL CONTITECH 13X1030 AUTO V-BELT (13X1030)
- CONTINENTAL CONTITECH B40 Wrapped V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (B40)
- CONTINENTAL CONTITECH 4L450 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450)
- CONTINENTAL CONTITECH 4L670 Cogged V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (4L670)
- D&D 1557mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1557)
- Continental Contitech V-Belts