Shop All V-Belts
Continental Contitech
AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX33
Zoro # G5186583
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX33
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # AX33
- Zoro # G5186583
- UPC # 037256047305
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 35" |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX33 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 5/16 in |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX33, Number of Bands 1, Outside Length 35 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Universal Hose End, 5/8 in, Brass, Domestic (AB5)
- DAYTON Unit Bearing Motor, 1/300HP, 1550 rpm, 115V (4YFH6)
- CLESCO SRB-040516 Steel Reducer Bushing (SRB-040516)
- ENERPAC A10, 5 ton RC Cylinder Attachment, Threaded Connector (A10)
- CONTINENTAL CONTITECH 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- CONTINENTAL CONTITECH A23 Wrapped V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (A23)
- CONTINENTAL CONTITECH A79 Wrapped V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (A79)
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- CONTINENTAL CONTITECH BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43)
- CONTINENTAL CONTITECH A26 Wrapped V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (A26)
- D&D 145" Outside Length, 1/2" Top Width, 1 Ribs (A143)
- Continental Contitech Power Transmission Belts