Shop All V-Belts
Continental Contitech
AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX28
Zoro # G5166651
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX28
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # AX28
- Zoro # G5166651
- UPC # 037256058240
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 30" |
Belt Trade Size | AX |
Details
V-Belt Section | AX |
Item | Cogged V-Belt |
Industry Number | AX28 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Thickness (Nominal) | 5/16 in |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Maximum Operating Temperature | 230 Degrees F |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX28, Number of Bands 1, Outside Length 30 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50BS10H X 5/8)
- DUTTON-LAINSON Flex Spout 10In (301024)
- JET Worm Gear (JWBS18-305)
- SMC Filter Element, 30 Microns, 100 SCFM, PK10 (I-39S-A)
- CONTINENTAL CONTITECH 3/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1060)
- CONTINENTAL CONTITECH BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (BX76)
- CONTINENTAL CONTITECH AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (AX43)
- CONTINENTAL CONTITECH B150 Wrapped V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (B150)
- CONTINENTAL CONTITECH B81 Wrapped V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (B81)
- CONTINENTAL CONTITECH 6/B148 Banded V-Belt, 151" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B148)
- MITSUBOSHI 4/C173 177Inch Outside Length, 4 Ribs (4RC173)
- Continental Contitech Power Transmission Belts