Shop All V-Belts
Continental Contitech
AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX23
Zoro # G5275151
original price:
$13.03
21% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX23
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # AX23
- Zoro # G5275151
- UPC # 037256058219
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 25" |
Belt Trade Size | AX |
Details
Item | Cogged V-Belt |
V-Belt Section | AX |
Industry Number | AX23 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 5/16 in |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX23, Number of Bands 1, Outside Length 25 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC AID FILTER (BFD100-4E4W)
- CHIEF Control Valve, 10 GPM, 1 Spool (220906)
- COXREELS Motorized Hose Reel, 1/2"x200 (1125-4-200-E)
- SMC Compact Cylinder, 32mm Bore, 15mm Strke (CDQ2B32-15DZ)
- CONTINENTAL CONTITECH BX64 Cogged V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (BX64)
- CONTINENTAL CONTITECH 2/BX79 Banded Cogged V-Belt, 82" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX79)
- CONTINENTAL CONTITECH AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35)
- CONTINENTAL CONTITECH BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (BX74)
- CONTINENTAL CONTITECH 10X888 Auto V-Belt V-Belts, 10X888 (10X888)
- CONTINENTAL CONTITECH 3VX950 Cogged V-Belt, 95" Outside Length, 3/8" Top Width, 1 Ribs (3VX950)
- POWERFLITE A120 122" Outside Length, 1/2" Top Width, 1 Ribs (A120-2)
- Continental Contitech Power Transmission Belts