Shop All V-Belts
Continental Contitech
AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX112
Zoro # G5200470
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX112
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # AX112
- Zoro # G5200470
- UPC # 037256047602
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 114" |
Belt Trade Size | AX |
Details
V-Belt Section | AX |
Item | Cogged V-Belt |
Industry Number | AX112 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Maximum Operating Temperature | 230 Degrees F |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 5/16 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Belt Section | AX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number AX112, Number of Bands 1, Outside Length 114 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP)
- DAYTON Motor, 3/4hp, D/D Blower (3LU85)
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- CONTINENTAL CONTITECH BX78 Cogged V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (BX78)
- CONTINENTAL CONTITECH AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (AX69)
- CONTINENTAL CONTITECH BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (BX32)
- CONTINENTAL CONTITECH 5L450 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450)
- CONTINENTAL CONTITECH BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (BX97)
- CONTINENTAL CONTITECH C180 Wrapped V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (C180)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 91" ) 13" x2" x5" (A-A89K)
- Continental Contitech Power Transmission Belts