Shop All V-Belts
Continental Contitech
A96 Wrapped V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A96
Zoro # G5277260
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A96
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A96
- Zoro # G5277260
- UPC # 037256045202
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 98" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A96 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Thickness (Nominal) | 5/16 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A96, Number of Bands 1, Outside Length 98 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Servo Motor HGKN73JK (HG-KN73JK)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- GATES Hi-Power II Belts, A36 (A36)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- CONTINENTAL CONTITECH AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20)
- CONTINENTAL CONTITECH 2/BX71 Banded Cogged V-Belt, 74" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX71)
- CONTINENTAL CONTITECH A53 Wrapped V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (A53)
- CONTINENTAL CONTITECH 4/BX83 Banded Cogged V-Belt, 86" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX83)
- CONTINENTAL CONTITECH B59 Wrapped V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (B59)
- CONTINENTAL CONTITECH 4L650 Cogged V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (4L650)
- GATES XPA1150 Metric V-Belt, 1150mm Outside Length, 13mm Top Width, 1 Ribs (XPA1150)
- Continental Contitech Power Transmission Belts