Shop All V-Belts
Continental Contitech
A92 Wrapped V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A92
Zoro # G5262752
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A92
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A92
- Zoro # G5262752
- UPC # 037256045165
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 94" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A92 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Thickness (Nominal) | 5/16 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A92, Number of Bands 1, Outside Length 94 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF1-1/2 (CF1-1/2)
- BROWNING FHP CI H Bore Sheaves, #BK55H (BK55H)
- CLIMAX METAL PRODUCTS C600M-18 Metric Keyless Rigid Coupling (C600M-18)
- CRAFTSMAN Push Button Coupler (Female) (CMXZTSG1086NB)
- CONTINENTAL CONTITECH 3/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX850)
- CONTINENTAL CONTITECH 2L240 Cut Edge V-Belt, 24" Outside Length, 1/4" Top Width, 1 Ribs (2L240)
- CONTINENTAL CONTITECH AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- CONTINENTAL CONTITECH BX46 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (BX46)
- CONTINENTAL CONTITECH AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (AX112)
- CONTINENTAL CONTITECH 3L350 Cut Edge V-Belt, 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- DAYTON 1228V255 26" Outside Length, 25 1/2 in Pitch Length, 3/4" Top Width (3HEU3)
- Continental Contitech V-Belts