Shop All V-Belts
Continental Contitech
A88 Wrapped V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A88
Zoro # G5190652
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A88
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # A88
- Zoro # G5190652
- UPC # 037256045127
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 90" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A88 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A88, Number of Bands 1, Outside Length 90 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Yoke, Dia. 1-1/4 In., Flanged (FYR-4)
- TSUBAKI Roller Chain, Heavy Series, 60H ANSI, 10 ft (60HRB)
- PIX V-Belt, Cogged 3/8 X 37.5 (3VX375)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- CONTINENTAL CONTITECH AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66)
- CONTINENTAL CONTITECH AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- CONTINENTAL CONTITECH CX68 Cogged V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (CX68)
- CONTINENTAL CONTITECH AX100 Cogged V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs (AX100)
- CONTINENTAL CONTITECH 6/B173 Banded V-Belt, 176" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B173)
- CONTINENTAL CONTITECH A22 Wrapped V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (A22)
- D&D 45" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX450)
- Continental Contitech V-Belts