Shop All V-Belts
Continental Contitech
A81 Wrapped V-Belt, 83" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A81
Zoro # G5242069
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A81
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # A81
- Zoro # G5242069
- UPC # 037256045059
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 83" |
Belt Trade Size | A |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A81 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A81, Number of Bands 1, Outside Length 83 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- DDS Shaft Seal, 48 x 65 x 7 mm., Nitrile Rubber (486507TC)
- DIXON Boss GroundJoint, Female Spud, Steel, 1/2" (GB3)
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- CONTINENTAL CONTITECH 6/3VX800 Banded Cogged V-Belt, 80" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX800)
- CONTINENTAL CONTITECH AX67 Cogged V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (AX67)
- CONTINENTAL CONTITECH C144 Wrapped V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (C144)
- CONTINENTAL CONTITECH AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31)
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- CONTINENTAL CONTITECH AX34 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (AX34)
- DAYTON B88 V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (3X701)
- Continental Contitech Power Transmission Belts