Shop All V-Belts
Continental Contitech
A77 Wrapped V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A77
Zoro # G5264380
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A77
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A77
- Zoro # G5264380
- UPC # 037256045011
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 79" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A77 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Edge Construction | Wrapped |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A77, Number of Bands 1, Outside Length 79 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HC9320, HOSE 20 FT 3/8 NPT + CH-604 (HC9320)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #1VL34X5/8 KWY 3/16 X 3/32 (1VL34X5/8 KWY 3/16 X 3/32)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- POWERMATE Pressure Relief Valve, 200 psi, ASME (136-0007RP)
- CONTINENTAL CONTITECH 4L560 Cogged V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (4L560)
- CONTINENTAL CONTITECH BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (BX96)
- CONTINENTAL CONTITECH A47 Wrapped V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (A47)
- CONTINENTAL CONTITECH A46 Wrapped V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (A46)
- CONTINENTAL CONTITECH 2/3VX600 Banded Cogged V-Belt, 60" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX600)
- CONTINENTAL CONTITECH 10X825 Auto V-Belt V-Belts, 10X825 (10X825)
- D&D 43 1/2" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX435)
- Continental Contitech Power Transmission Belts