Shop All V-Belts
Continental Contitech
A75 Wrapped V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A75
Zoro # G5247072
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A75
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A75
- Zoro # G5247072
- UPC # 037256044991
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 77" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A75 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Edge Construction | Wrapped |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A75, Number of Bands 1, Outside Length 77 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1 HP, 1725 rpm (056C17W15328)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 13 mm x OD 32 mm x W 10 mm, PK 2 (SE 6201-13RS)
- GAST Pump, Rotary Vane Compressor, 3/4 HP (1550-600)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (2MEJ8)
- CONTINENTAL CONTITECH 2/BX77 Banded Cogged V-Belt, 80" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX77)
- CONTINENTAL CONTITECH AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20)
- CONTINENTAL CONTITECH B180 Wrapped V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (B180)
- CONTINENTAL CONTITECH AX85 Cogged V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (AX85)
- CONTINENTAL CONTITECH B49 Wrapped V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (B49)
- CONTINENTAL CONTITECH 4L490 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490)
- DAYTON 4L450 V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450)
- Continental Contitech Power Transmission Belts