Shop All V-Belts
Continental Contitech
A73 Wrapped V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A73
Zoro # G5223178
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A73
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A73
- Zoro # G5223178
- UPC # 037256044977
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 75" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A73 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A73, Number of Bands 1, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PATRIOT Valve(2) Manifold with Hose Set, Brass (22633)
- DAYTON 3L470 V-Belt, 47" Outside Length, 3/8" Top Width, 1 Ribs (3L470)
- D&D 1587mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1587)
- CONTINENTAL CONTITECH B77 Wrapped V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (B77)
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- CONTINENTAL CONTITECH 3V900 Wrapped V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3V900)
- CONTINENTAL CONTITECH B69 Wrapped V-Belt, 72" Outside Length, 21/32" Top Width, 1 Ribs (B69)
- CONTINENTAL CONTITECH BX225 Cogged V-Belt, 228" Outside Length, 21/32" Top Width, 1 Ribs (BX225)
- CONTINENTAL CONTITECH 4L280 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- DAYTON CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FJ31)
- Continental Contitech V-Belts