Shop All V-Belts
Continental Contitech
A61 Wrapped V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A61
Zoro # G5268982
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A61
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A61
- Zoro # G5268982
- UPC # 037256044854
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 63" |
Belt Trade Size | A |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A61 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A61, Number of Bands 1, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP75 1 3/8 (2VP75 1 3/8)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E60B15H (E60B15H)
- FESTO Standards-Based Cylinder DSNU-12-10-P-A (DSNU-12-10-P-A)
- CONTINENTAL CONTITECH 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (5VX450)
- CONTINENTAL CONTITECH B75 Wrapped V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (B75)
- CONTINENTAL CONTITECH 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5VX1180)
- CONTINENTAL CONTITECH BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (BX32)
- CONTINENTAL CONTITECH 3/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX710)
- CONTINENTAL CONTITECH A38 Wrapped V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (A38)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 34'' (3L340)
- Continental Contitech Power Transmission Belts