Shop All V-Belts
Continental Contitech
A57 Wrapped V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A57
Zoro # G5292782
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A57
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # A57
- Zoro # G5292782
- UPC # 037256044816
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 59" |
Belt Trade Size | A |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A57 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A57, Number of Bands 1, Outside Length 59 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 25mm Bore, 52mm, Sealed (6205 2RS C3 G93)
- ALL TOOL DEPOT 3/4" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C906NA)
- ZORO SELECT Barbed Hose Fitting, 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB075SS)
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- CONTINENTAL CONTITECH BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (BX88)
- CONTINENTAL CONTITECH A62 Wrapped V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (A62)
- CONTINENTAL CONTITECH 3L230 Cut Edge V-Belt, 23" Outside Length, 3/8" Top Width, 1 Ribs (3L230)
- CONTINENTAL CONTITECH A22 Wrapped V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (A22)
- CONTINENTAL CONTITECH A60 Wrapped V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (A60)
- CONTINENTAL CONTITECH B67 Wrapped V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (B67)
- DODGE B68 BELT DRIVE COMPONENTS (107043)
- Continental Contitech V-Belts