Shop All V-Belts
Continental Contitech
A50 Wrapped V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A50
Zoro # G5223187
original price:
$13.69
13% off
new price: $11.85
/ea
Sold in multiples of 2 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A50
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A50
- Zoro # G5223187
- UPC # 037256044748
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 52" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A50 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A50, Number of Bands 1, Outside Length 52 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Diverter Block (N18-04-0000)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 72" ) 10.5" x5" x1.5" (A-B69K)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E703 (30E703)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010ZZ (6010 ZZ/C3 PRX)
- CONTINENTAL CONTITECH 5L490 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (5L490)
- CONTINENTAL CONTITECH A65 Wrapped V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (A65)
- CONTINENTAL CONTITECH BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (BX53)
- CONTINENTAL CONTITECH B205 Wrapped V-Belt, 208" Outside Length, 21/32" Top Width, 1 Ribs (B205)
- CONTINENTAL CONTITECH BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (BX108)
- CONTINENTAL CONTITECH 3L540 Cut Edge V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- BESTORQ Kevlar V-Belt / 4L560LG, 4L560K (4L560K)
- Continental Contitech Power Transmission Belts