Shop All V-Belts
Continental Contitech
A48 Wrapped V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A48
Zoro # G5205468
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A48
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A48
- Zoro # G5205468
- UPC # 037256044724
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 50" |
Belt Trade Size | A |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A48 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 5/16 in |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A48, Number of Bands 1, Outside Length 50 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFJ9)
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MP (2404-12-16)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56-S)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (5E)
- CONTINENTAL CONTITECH A158 Wrapped V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (A158)
- CONTINENTAL CONTITECH A37 Wrapped V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (A37)
- CONTINENTAL CONTITECH 2/BX100 Banded Cogged V-Belt, 103" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX100)
- CONTINENTAL CONTITECH 2/3VX450 Banded Cogged V-Belt, 45" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX450)
- CONTINENTAL CONTITECH B71 Wrapped V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (B71)
- CONTINENTAL CONTITECH 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (5VX450)
- D&D 2682mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2682)
- Continental Contitech V-Belts