Shop All V-Belts
Continental Contitech
A40 Wrapped V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A40
Zoro # G5230342
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A40
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A40
- Zoro # G5230342
- UPC # 037256044649
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 42" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A40 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Thickness (Nominal) | 5/16 in |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A40, Number of Bands 1, Outside Length 42 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Check Valve, 3/4 in. (1312100167)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KK00B)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- CONTINENTAL CONTITECH A62 Wrapped V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (A62)
- CONTINENTAL CONTITECH BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70)
- CONTINENTAL CONTITECH BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (BX30)
- CONTINENTAL CONTITECH 10X850 AUTO V-BELT (10X850)
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- CONTINENTAL CONTITECH 4/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX475)
- BESTORQ Aftermarket TORO/WHEEL 99-4647 Replacement Belt, B143 (B143)
- Continental Contitech Power Transmission Belts