Shop All V-Belts
Continental Contitech
A39 Wrapped V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A39
Zoro # G5259112
original price:
$11.96
18% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A39
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A39
- Zoro # G5259112
- UPC # 037256044632
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 41" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A39 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 5/16 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A39, Number of Bands 1, Outside Length 41 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Relief Valve (P181190W)
- SKF SKF 6002 2RS C3, Single Row Ball Bearings (6002 2RS C3)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (40-1R X 50FT)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- CONTINENTAL CONTITECH 3/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1060)
- CONTINENTAL CONTITECH BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (BX136)
- CONTINENTAL CONTITECH 3L270 Cut Edge V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- CONTINENTAL CONTITECH 3VX710 Cogged V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (3VX710)
- CONTINENTAL CONTITECH 5V850 Wrapped V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (5V850)
- CONTINENTAL CONTITECH 2/BX48 Banded Cogged V-Belt, 51" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX48)
- GATES 1600 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B60)
- Continental Contitech Power Transmission Belts