Shop All V-Belts
Continental Contitech
A33 Wrapped V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A33
Zoro # G5277461
original price:
$12.63
21% off
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A33
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # A33
- Zoro # G5277461
- UPC # 037256044571
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 35" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A33 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 5/16 in |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A33, Number of Bands 1, Outside Length 35 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- ZORO SELECT Solenoid Mount, 1/4 In., 6-5/32 In L (4350010780)
- MI-T-M Fuel Pump Coupler (33-0225)
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- CONTINENTAL CONTITECH B80 Wrapped V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (B80)
- CONTINENTAL CONTITECH 5L380 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (5L380)
- CONTINENTAL CONTITECH BX85 Cogged V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (BX85)
- CONTINENTAL CONTITECH 2/BX52 Banded Cogged V-Belt, 55" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX52)
- CONTINENTAL CONTITECH 2/BX71 Banded Cogged V-Belt, 74" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX71)
- CONTINENTAL CONTITECH CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (CX210)
- PIX V-Belt, Variable Speed 1-3/16 X 24 (1922V240)
- Continental Contitech Power Transmission Belts