Shop All V-Belts
Continental Contitech
A26 Wrapped V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A26
Zoro # G5296267
original price:
$11.33
36% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A26
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A26
- Zoro # G5296267
- UPC # 037256044502
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 28" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A26 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A26, Number of Bands 1, Outside Length 28 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-501-10BMS)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 60 # of Teeth (35A60 X 5/8)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 303125, Return Line, 5 micron, Outside-In (MF0577949)
- CONTINENTAL CONTITECH B43 Wrapped V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (B43)
- CONTINENTAL CONTITECH B63 Wrapped V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (B63)
- CONTINENTAL CONTITECH 2/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX1180)
- CONTINENTAL CONTITECH B77 Wrapped V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (B77)
- CONTINENTAL CONTITECH 3VX560 Cogged V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (3VX560)
- CONTINENTAL CONTITECH 5/B133 Banded V-Belt, 136" Outside Length, 3-19/64" Top Width, 5 Ribs (5/B133)
- CARLISLE Belt, 5L470 (5L470)
- Continental Contitech Power Transmission Belts