Shop All V-Belts
Continental Contitech
A23 Wrapped V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A23
Zoro # G5289468
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A23
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A23
- Zoro # G5289468
- UPC # 037256044472
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 25" |
Belt Trade Size | A |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A23 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A23, Number of Bands 1, Outside Length 25 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Re-usable Brass Hole Fitting Male End 3/8" Hose I.D. 3/8" NPT (s-303AKIT)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JTT1012)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 14.00" OD (3V1404)
- CONTINENTAL CONTITECH B35 Wrapped V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (B35)
- CONTINENTAL CONTITECH 3V425 Wrapped V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V425)
- CONTINENTAL CONTITECH BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (BX57)
- CONTINENTAL CONTITECH 10X965 Auto V-Belt V-Belts, 10X965 (10X965)
- CONTINENTAL CONTITECH 3VX335 Cogged V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX335)
- CONTINENTAL CONTITECH 2/BX48 Banded Cogged V-Belt, 51" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX48)
- OPTIBELT V-Belt; SPA Series; 1618MM Belt Outside Len (SPA1600)
- Continental Contitech V-Belts