Shop All V-Belts
Continental Contitech
A17 Wrapped V-Belt, 19" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A17
Zoro # G6573338
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A17
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A17
- Zoro # G6573338
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 19" |
Belt Trade Size | A |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A17 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Styrene-Butadiene |
Construction | Wrapped |
Resists | Abrasives, Chemicals, Flame, Heat, Oil, Ozone |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Edge Construction | Wrapped |
Resistance Properties | Abrasive Resistant, Chemical Resistant, Flame Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Number of Bands | 1 |
Belt Material | Styrene-Butadiene |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Section | A |
Description
V-Belt, Belt Material Styrene-Butadiene, Edge Construction Wrapped, Industry Number A17, Number of Bands 1, Outside Length 19 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Abrasive Resistant, Chemical Resistant, Flame Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Steel Finish Bore Gearbelt Pulley - 16LF100X3/4;BRO (16LF100X3/4)
- D&D 46 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB42)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 2 oz, Brush Top (13002)
- DAYTON Direct Drive Motor, 1/15 HP, Replacement For: Dayton 1HLA4C (41NL06)
- CONTINENTAL CONTITECH A75 Wrapped V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (A75)
- CONTINENTAL CONTITECH B77 Wrapped V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (B77)
- CONTINENTAL CONTITECH 5V1250 Wrapped V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5V1250)
- CONTINENTAL CONTITECH AX51 Cogged V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (AX51)
- CONTINENTAL CONTITECH BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (BX53)
- CONTINENTAL CONTITECH AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31)
- D&D 133" Outside Length, 1/2" Top Width, 1 Ribs (4LK1330)
- Continental Contitech Power Transmission Belts