Shop All V-Belts
Continental Contitech
A144 Wrapped V-Belt, 146" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A144
Zoro # G5186489
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A144
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A144
- Zoro # G5186489
- UPC # 037256045318
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 146" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A144 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A144, Number of Bands 1, Outside Length 146 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M710 (11M710)
- ARO Valve, E Series, E212SS-120-A (E212SS-120-A)
- DAYTON DC Gearmotor, 64 rpm, 12V, TENV (1Z826)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50CN-G)
- CONTINENTAL CONTITECH B116 Wrapped V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (B116)
- CONTINENTAL CONTITECH 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (5VX930)
- CONTINENTAL CONTITECH 4L280 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- CONTINENTAL CONTITECH 2/5V1000 Banded V-Belt, 100" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5V1000)
- CONTINENTAL CONTITECH A53 Wrapped V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (A53)
- CONTINENTAL CONTITECH 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (5VX750)
- BSC PREFERRED Belt, XPA Cogged, 13 x 1957mm LP (XPA1957)
- Continental Contitech V-Belts