Shop All V-Belts
Continental Contitech
A136 Wrapped V-Belt, 138" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A136
Zoro # G5230430
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A136
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A136
- Zoro # G5230430
- UPC # 037256045301
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 138" |
Belt Trade Size | A |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A136 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Edge Construction | Wrapped |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A136, Number of Bands 1, Outside Length 138 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- THERMAL TRANSFER Thermal Transfer Oil Cooler 12V Motor Guard Fan, 3/4" Tube Size (258283)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 370V, Round (2MEG2)
- DIXON 90 Degrees Elbow 1/4" Hose I.D, 1/8" Thread (1290402C)
- CONTINENTAL CONTITECH 5/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX950)
- CONTINENTAL CONTITECH 2/BX71 Banded Cogged V-Belt, 74" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX71)
- CONTINENTAL CONTITECH AX58 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (AX58)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- CONTINENTAL CONTITECH 6/B148 Banded V-Belt, 151" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B148)
- CONTINENTAL CONTITECH BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (BX108)
- GATES Truflex V-Belts, 4L620 (4L620)
- Continental Contitech V-Belts