Shop All V-Belts
Continental Contitech
A128 Wrapped V-Belt, 130" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A128
Zoro # G5243581
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A128
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # A128
- Zoro # G5243581
- UPC # 037256045288
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 130" |
Belt Trade Size | A |
Details
Item | V-Belt |
V-Belt Section | A |
Industry Number | A128 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 5/16 in |
Reinforcing Cord Material | Polyester |
Belt Section | A |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A128, Number of Bands 1, Outside Length 130 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/4", BSPP (9033-12)
- REELCRAFT Ratchet, Flow Casting (261591-1)
- BOSTIK Bostik Never Seez High Temperature Bearing Lube 14.1 oz. Cartridge (NHTC-14)
- BELL & GOSSETT 208-230/460v3ph 3/4hp 1750rpm (169053)
- CONTINENTAL CONTITECH B74 Wrapped V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (B74)
- CONTINENTAL CONTITECH AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (AX28)
- CONTINENTAL CONTITECH A133 Wrapped V-Belt, 135" Outside Length, 1/2" Top Width, 1 Ribs (A133)
- CONTINENTAL CONTITECH 10X730 AUTO V-BELT (10X730)
- CONTINENTAL CONTITECH 5VX600 Cogged V-Belt, 60" Outside Length, 5/8" Top Width, 1 Ribs (5VX600)
- CONTINENTAL CONTITECH B162 Wrapped V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (B162)
- D&D 487mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ487)
- Continental Contitech Power Transmission Belts