Shop All V-Belts
Continental Contitech
6/BX80 Banded Cogged V-Belt, 83" Outside Length, 3-31/32" Top Width, 6 Ribs
Mfr # 6/BX80
Zoro # G6577617
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 6/BX80
- Top Width 3-31/32"
- Number of Ribs 6
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 6/BX80
- Zoro # G6577617
- UPC # 037256136689
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3-31/32" |
Outside Length | 83" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 6/BX80 |
Number of Ribs | 6 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Base Industry Number (without number of ribs) | BX80 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 6 |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 6/BX80, Number of Bands 6, Outside Length 83 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3 31/32 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-LB-RS-QC)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116336-01)
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPR-80 (SPR-80)
- DYNABRADE Female Coupler, 1/4" (95674)
- CONTINENTAL CONTITECH A180 Wrapped V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (A180)
- CONTINENTAL CONTITECH AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (AX61)
- CONTINENTAL CONTITECH A64 Wrapped V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (A64)
- CONTINENTAL CONTITECH BX124 Cogged V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (BX124)
- CONTINENTAL CONTITECH 2/BX68 Banded Cogged V-Belt, 71" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX68)
- CONTINENTAL CONTITECH 5L490 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (5L490)
- D&D 1437mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1437)
- Continental Contitech V-Belts