Shop All V-Belts
Continental Contitech
6/BX79 Banded Cogged V-Belt, 82" Outside Length, 3-31/32" Top Width, 6 Ribs
Mfr # 6/BX79
Zoro # G6526447
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 6/BX79
- Number of Ribs 6
- Top Width 3-31/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 6/BX79
- Zoro # G6526447
- UPC # 037256136672
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3-31/32" |
Outside Length | 82" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 6/BX79 |
Number of Ribs | 6 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Base Industry Number (without number of ribs) | BX79 |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Number of Bands | 6 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 6/BX79, Number of Bands 6, Outside Length 82 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3.969 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17506 (FJ3171-0808S)
- FAFNIR Flange Mounted Ball Bearing Unit, 2-Bolt Mount (RCJT1-3/4)
- INGERSOLL-RAND Grease Gun, 19 in., Battery, Charger, Case (LUB5130-K12)
- CONTINENTAL CONTITECH B94 Wrapped V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (B94)
- CONTINENTAL CONTITECH A33 Wrapped V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (A33)
- CONTINENTAL CONTITECH 3L220 Cut Edge V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- CONTINENTAL CONTITECH 3/5V800 Banded V-Belt, 80" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5V800)
- CONTINENTAL CONTITECH 4/BX83 Banded Cogged V-Belt, 86" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX83)
- CONTINENTAL CONTITECH 5V710 Wrapped V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (5V710)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 56" (AX56)
- Continental Contitech V-Belts